Standard Power Pack

Item #: 567028
Cat #: OPP20-D2
UPC: 078477634035
Sign In or Register to view pricing and more.
Documents & Guides
Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto-ON, Manual-ON, and Local Switch, Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray

Overview

Standard Power Pack, 120/208/220/230/240/277V, 20A, Input: Auto-ON, Manual-ON, and Local Switch, Housing: 1/2" Threaded Nipple w/ Locknut, Latching Relay, For Use With: Occupancy Sensors, Gray
"20A Standard Power Pack for Occupancy Sensors features include Auto ON Manual ON Local Switch Latching Relay Line Voltage Input 120/208/220/230/240/277V 50/60Hz Low Voltage Input-24VDC 2mA Output-24VDC 225mA. Housing 1/2"" Threaded nipple w/locknut fits on or in a 4"" sqr box RoHS Compliant Color Gray."
Also known as: 078477634035, OPP20-D2

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 240
Color: Gray
Wattage: 5.400
Volts DC: 24
Volts AC: 120, 277, 240
Wattage: 5.400
Mounting: Fixture
Color: Gray

Customer Reviews

No reviews for this product
(0)