1 1/4 FM7 BODY TYPE X -ALUM

Item #: 56710

Cat #: X47-SA

UPC: 781381606783

to view pricing and more.
Documents & Guides
FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 7.44 IN, Width: 4.13 IN, Height: 2.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit And IMC

Overview

FM7 UNILETS Type X Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 7.44 IN, Width: 4.13 IN, Height: 2.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit And IMC

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606783, X47-SA

Specifications

Type: Type X
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type X
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 1 1/4 in