10W Mini T3 Incandescent Lamp, Frosted

Item #: 567113

Cat #: S6850

UPC: 045923068508

to view pricing and more.
10 Watt miniature; T3; Frost; 20000 Average rated hours; 90 Lumens; Rigid Loop Base; 24 Volt

Overview

10 Watt miniature; T3; Frost; 20000 Average rated hours; 90 Lumens; Rigid Loop Base; 24 Volt
Also known as: 045923068508, S6850

Specifications

Wattage: 10
Shape: T3 (Tubular)
Lumens: 90
Color: Frosted
Volts AC: 24
Light Technology: Incandescent
Dimmable: No
Base: Rigid Loop
Wattage: 10
Lumens: 90
Volts AC: 24
Dimmable: No
Shape: T3 (Tubular)
Color: Frosted
Light Technology: Incandescent
Base: Rigid Loop