30MM PUSH-PULL

Item #: 567122

Cat #: 800T-FXM7A7

UPC: 662073238270

to view pricing and more.
Documents & Guides
AB 800T-FXM7A7 30MM PUSH-PULL DEVICE 800T PB

Overview

AB 800T-FXM7A7 30MM PUSH-PULL DEVICE 800T PB
Also known as: 662073238270, 800T-FXM7A7

Specifications

Mounting: Panel
Poles: 2
Color: Blue
Amps: 10
Size: 30 mm
Diameter: 40 mm
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Mounting: Panel
Color: Blue
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2
Amps: 10
Diameter: 40 mm
Volts AC: 600
Standards: Build America Buy America Compliant