REXEL logo

1-Light Outdoor Post Lantern, 100W, 120V, Brushed Stainless

Item #: 567136
Cat #: 8269-98
UPC: 785652826993
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Brush Stainless Steel Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Brush Stainless Steel Finish, Clear Seeded Glass, Fits 3 Inch Post, Safety Listed for Wet Location
Also known as: 785652826993, 8269-98

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Diameter: 11 1/4 in
Wattage: 100
Volts AC: 120
Color: Brushed Stainless
Material: Brass
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Color: Brushed Stainless
Diameter: 11 1/4 in
Volts AC: 120
Material: Brass

Customer Reviews

No reviews for this product
(0)