I/O Module, ArmorBlock, 4 Point Inputs, Slim Form Factors, Dual Port

Item #: 567145

Cat #: 1732E-IT4IM12R

UPC: 885630215716

to view pricing and more.
Documents & Guides
I/O Module, ArmorBlock, 4 Point Isolated Thermocouple Inputs, 24 Volt DC, Slim Form Factors, 16 Bits, Dual-Port

Overview

I/O Module, ArmorBlock, 4 Point Isolated Thermocouple Inputs, 24 Volt DC, Slim Form Factors, 16 Bits, Dual-Port

Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.

Also known as: 885630215716, 1732E-IT4IM12R

Specifications

Type: Ethernet, I/O Module
Volts DC: 24
Family / Style: 1732
Type: Ethernet, I/O Module
Family / Style: 1732
Volts DC: 24