REXEL logo

EP INTRLCK PLUG

Item #: 567387
Cat #: EP3610B-125
UPC: 662276413689
Sign In or Register to view pricing and more.
PI EP3610B-125 EP INTRLCK PLUG F/EPCS 3W

Overview

PI EP3610B-125 EP INTRLCK PLUG F/EPCS 3W
Also known as: 662276413689, EP3610B-125

Specifications

Phase: 3, 2
Mounting: Surface
Amps: 20
Material: Brass
Color: Brass
Phase: 3, 2
Amps: 20
Color: Brass
Mounting: Surface
Material: Brass

Customer Reviews

No reviews for this product
(0)