REXEL logo

Spring Connection Terminal Block. Type: D 2,5/5.P.3L

Item #: 567392
Cat #: 029001905
UPC: 662019969961
Sign In or Register to view pricing and more.
Documents & Guides
Spring Connection Terminal Block. Type: D 2,5/5.P.3L. Color: Green/Yellow. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.

Overview

Spring Connection Terminal Block. Type: D 2,5/5.P.3L. Color: Green/Yellow. 600V/15A. Size: 2.5 mm Block, 5 mm Spacing. DIN 3. Wire Size: 12 - 26 AWG.
Green and yellow, ground block with 5 mm spacing, 15 Amp rated UL current with spring clamp connection that accepts 26-12 AWG UL wire range
Also known as: 662019969961, 029001905

Specifications

Type: Terminal Block, Ground Block
Color: Green/Yellow
Mounting: DIN Rail
Gauge: 12
Amps: 15
Family / Style: Entrelec
Type: Terminal Block, Ground Block
Mounting: DIN Rail
Amps: 15
Color: Green/Yellow
Gauge: 12
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)