Filter Fan Unit with Filter (For 8" x 8"), 120VAC

Item #: 567427
Cat #: 3239110
UPC: 639889858312
Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan Unit with Filter (For 8" x 8"), 62/71 CFM Throughput, 120VAC

Overview

Filter Fan Unit with Filter (For 8" x 8"), 62/71 CFM Throughput, 120VAC
Filter fans with diagonal fan technology are more pressure-resistant and produce more constant air performance. The diagonal outflow direction ensures a more uniform heat dissipation from the enclosure.
Also known as: 639889858312, 3239110

Specifications

Width: 204 mm
Volts AC: 115
IP/NEMA Rating: NEMA 12
Width: 204 mm
IP/NEMA Rating: NEMA 12
Volts AC: 115

Customer Reviews

No reviews for this product
(0)