
ETNCL ML5609835 ML56 DL ENGINE, 900
Item #: 567428
Cat #: ML5609835
UPC: 080083631049
to view pricing and more.
Documents & Guides
HAL ML5609835 900LM 80CRI 35K
Overview
HAL ML5609835 900LM 80CRI 35K
The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo, All-Pro, and others. ML56 system offers shallow trims for installation in Halo, All-Pro and others shallow housings. ML56 Light Modules are offered in 600 Series, 900 Series, and 1200 Series, 80CRI or 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Light Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard.
Also known as: 080083631049, ML5609835
Specifications
| Type: | LED Driver |
| Length: | 6.500 in |
| Light Technology: | LED |
| Type: | LED Driver |
| Light Technology: | LED |
| Length: | 6.500 in |