12-2 MC LITE YW GY GN 250' COIL
Item #: 567475
Cat #: 2104S42-03
UPC: 077680229106
to view pricing and more.
Documents & Guides
No Documents Available
12/2 MC LITE STRIPED YW GY W/GN GROUND 250' COIL
Overview
12/2 MC LITE STRIPED YW GY W/GN GROUND 250' COIL
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: 077680229106, 2104S42-03
Specifications
| Color: | Yellow/Gray |
| Conductors: | 12 |
| Length: | 250 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Stranding: | Solid |
| Color: | Yellow/Gray |
| Length: | 250 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 12 |
| Gauge: | 12 AWG |
| Jacket: | Aluminum |
| Stranding: | Solid |