Meter Stack, 225A, 4 Socket, 5 Jaw, 3PH in, 1PH out, Residential

Item #: 567502

Cat #: WMM42225RJ

UPC: 040892147667

to view pricing and more.
Documents & Guides
Residential Meter Stack, 3-Phase 4-Wire Incoming, 1-Phase 3-Wire Outgoing, 5 Jaws Ringless Type , 4 meter positions per stack, 225 Amp max tenant breaker - Outdoor, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack, 3-Phase 4-Wire Incoming, 1-Phase 3-Wire Outgoing, 5 Jaws Ringless Type , 4 meter positions per stack, 225 Amp max tenant breaker - Outdoor, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Siemens Power Mod is a robust, flexible, and feature-rich line of modular metering designed to exceed today’s market demands. Power Mod’s exclusive QuickSystem has been proven to reduce labor by as much as 43% over comparable solutions while exclusive products such as the BFT Main Feed Thru family of mains, allow for lower material cost and incredible flexibility.

Also known as: 040892147667, WMM42225RJ

Specifications

Sockets: 4
Phase: 3, 1
Type: Meter Stack, Residential
Jaws: 5
Amps: 225
IP/NEMA Rating: NEMA 3R
Sockets: 4
Type: Meter Stack, Residential
Amps: 225
Phase: 3, 1
Jaws: 5
IP/NEMA Rating: NEMA 3R