
Sign In or Register to view pricing and more.
OZ-Gedney Type T Conduit Body, Cover And Gasket Assembly, 1-1/2 IN Hub, Length: 8-3/8 IN, 2-3/4 IN Height, Conduit Body: Die-Cast, Copper-Free Aluminum, Cover: Type BS Aluminum, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 34.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Overview
OZ-Gedney Type T Conduit Body, Cover And Gasket Assembly, 1-1/2 IN Hub, Length: 8-3/8 IN, 2-3/4 IN Height, Conduit Body: Die-Cast, Copper-Free Aluminum, Cover: Type BS Aluminum, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 34.5 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126064544, T150ACG
Specifications
No Specifications Available