Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep
Item #:
567565
Cat #:
TP7488W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep, Horizontal/Vertical Mount, Polycarbonate, Black
Overview
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep, Horizontal/Vertical Mount, Polycarbonate, Black
Also known as: TP7488W
Specifications
Material: | Polycarbonate |
Gangs: | 1 |
Width: | 3 1/4 in |
Color: | White |
Material: | Polycarbonate |
Width: | 3 1/4 in |
Gangs: | 1 |
Color: | White |
Customer Reviews
No reviews for this product
(0)