Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Off White, 17'

Item #: 567599

Cat #: UTPSP17Y

UPC: 074983169603

to view pricing and more.
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 17' Length

Overview

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 17' Length
Also known as: 074983169603, UTPSP17Y

Specifications

Gauge: 24 AWG
Material: Copper
Length: 17 ft
Color: Off-White
Gauge: 24 AWG
Length: 17 ft
Material: Copper
Color: Off-White