3500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 567729

Cat #: KTU-3500

UPC: 051712613354

to view pricing and more.
Documents & Guides
3500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.

Overview

3500 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613354, KTU-3500

Specifications

Mounting: Bolt
Type: Current-Limiting
Amps: 3500
Class: L
Interrupt Rating DC: 200
Mounting: Bolt
Amps: 3500
Interrupt Rating DC: 200
Type: Current-Limiting
Class: L