Safety Switch, Fused, Type 3R, 3P, 400A, 240VAC, HD

Item #: 56775

Cat #: HF325NR

UPC: 783643150720

to view pricing and more.
Documents & Guides
Safety Switch, Fused, Type 3R, 3P, 400A, 240VAC, HDHeavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 400 Amp, 3 Pole, 3 Wire, 240 Volt

Overview

Safety Switch, Fused, Type 3R, 3P, 400A, 240VAC, HDHeavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 400 Amp, 3 Pole, 3 Wire, 240 Volt
Also known as: 783643150720, HF325NR

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R