RGC BKR, LSI 2000A

Item #: 567765

Cat #: RGC320032E

UPC: 786685574141

to view pricing and more.
Eaton Series G electronic molded case circuit breaker, RG-frame, RG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 2000A, 600 Vac, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated

Overview

Eaton Series G electronic molded case circuit breaker, RG-frame, RG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 2000A, 600 Vac, 200 kAIC at 240 Vac, 100 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 786685574141, RGC320032E

Specifications

Poles: 3
Amps: 2000
Poles: 3
Amps: 2000