This product has been discontinued.

Pool or Spa Panel, 100A, 120/240VAC, 5/10, No Time Switch, NEMA 3R
Item #: 567771
Cat #: PP-100R
UPC: 786261940162
to view pricing and more.
Documents & Guides
Pool or Spa Panel, 100 Amp, 120/240 Volt AC, 5 Space, 10 Circuit, No Time Switch, NEMA 3R
Overview
Pool or Spa Panel, 100 Amp, 120/240 Volt AC, 5 Space, 10 Circuit, No Time Switch, NEMA 3R
Also known as: 786261940162, PP-100R
Specifications
| Amps: | 100 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 10 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 100 |
| Phase: | 1 |
| Circuits: | 10 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |