Breaker, Molded Case, 150A, 3P, 600VAC, 25-100kAIC, Shunt Trip

Item #: 567782

Cat #: HJL36150SA

UPC: 785901676997

to view pricing and more.
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out, 120 Volt AC Shunt Trip

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out, 120 Volt AC Shunt Trip
Also known as: 785901676997, HJL36150SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA