Spacial CRNG plain door w/o mount.plate. H1200xW800xD300 IP66 IK10 RAL7035

Item #: 567784

Cat #: NSYCRNG128300

UPC: 606480298250

to view pricing and more.
Spacial CRNG plain door w/o mount.plate. H1200xW800xD300 IP66 IK10 RAL7035

Overview

Spacial CRNG plain door w/o mount.plate. H1200xW800xD300 IP66 IK10 RAL7035

Spacial CRN wall mounted steel enclosure with plain door. 1200 x 800 x 300 mm. Compact enclosure wall mounting without mounting plate. Reversible (120°) glazed door type. Sides made from a single folded section. Back welded with double profile forming a protected sealed area. 3 mm double-bar lock. Body and door made in steel with security glass. Surface finish in epoxy polyester powder. Grey (RAL 7035). Degree of protection IP66 and IK08.

Also known as: 606480298250, NSYCRNG128300

Specifications

No Specifications Available