Milw 6580-20 Scdr 1200

Item #: 567832

Cat #: 6580-20

UPC: 045242054855

Sign In or Register to view pricing and more.
Documents & Guides
Multi Position Torque Sensitive Clutch 10 To 140lb-in, 10ft 2-wire Quik-lok Cord, All Metal Gear Case And Diaphragm, Voltage: 120vac/dc, Capacity: 1/2 X 18in, Amps: 5.5amp, No Load Speed: 2, 300rpm, Cord Type: 8ft Fixed, Construction Type:double Insulate

Overview

Multi Position Torque Sensitive Clutch 10 To 140lb-in, 10ft 2-wire Quik-lok Cord, All Metal Gear Case And Diaphragm, Voltage: 120vac/dc, Capacity: 1/2 X 18in, Amps: 5.5amp, No Load Speed: 2, 300rpm, Cord Type: 8ft Fixed, Construction Type:double Insulate

Choose the torque setting that’s right for the job. The adjustable clutch screwdriver makes it easy to fasten screws and bolts consistently with optimal torque. The multi-position clutch easily adjusts between 10 and 140 in-lbs of torque, while the 6.5 amp motor delivers 1,200 RPM. Designed for high durability, this tool maximizes user comfort and balance. Use the removable belt clip with bit storage for increased portability and convenience on the jobsite.

Also known as: 045242054855, 6580-20

Features & Benefits

  • Powerful 6.5 amp Motor: Delivers up to 1,200 RPM of driving power
  • Multi-position clutch: easily adjusts from 10 to 140 in-lbs of torque
  • All metal gear case and diaphragm: provides high durability
  • Ergonomic grip and two-finger trigger: optimize user comfort and balance
  • Quik-Lok® cord: 10-ft. 2-wire grounded rubber cord provides easy storage and field replacement

Specifications

No Specifications Available