Greenlee 1/4 Drive Screw

Item #: 56785

Cat #: 1675AV

UPC: 783310042181

to view pricing and more.
Documents & Guides
Greenlee 1675-av 1/4 Drive Screw

Overview

Greenlee 1675-av 1/4 Drive Screw
Also known as: 783310042181, 1675AV

Specifications

Type: Screw
Drive: Hex
Diameter: 1/4 in
Screw Head: Pan
Length: 1 3/8 in
Material: Zinc, Steel
Type: Screw
Diameter: 1/4 in
Length: 1 3/8 in
Drive: Hex
Screw Head: Pan
Material: Zinc, Steel