Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 1.0m, (3.28')

Item #: 56787

Cat #: 1492-ACAB010HA69

UPC: 662074605262

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 1.0m, (3.28')

Overview

Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 1.0m, (3.28')
Also known as: 662074605262, 1492-ACAB010HA69

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 11 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 11 Pair
Length: 1 m
Gauge: 22 AWG