2" Liquidtight Steel Flex, Type EF, Gray, 100' Reel

Item #: 567947
Cat #: 39468
UPC: 714118394684
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Reel, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

Overview

2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Reel, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 714118394684, 39468

Specifications

Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Diameter: 2 in
Package Type: Reel
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Length: 100 ft
Color: Gray
Diameter: 2 in
Family / Style: SEALTITE®
Jacket: PVC
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible

Customer Reviews

No reviews for this product
(0)