Safety Switch, Fused, Type 3R, 3P, 200A, 240VAC, HD

Item #: 56796

Cat #: HF324NR

UPC: 783643150713

to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 200 Amp, 3 Pole, 3 Wire, 240 Volt

Overview

Heavy Duty Safety Switch, Fused, Neutral, NEMA 3R, 200 Amp, 3 Pole, 3 Wire, 240 Volt

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (200A).

Also known as: 783643150713, HF324NR

Specifications

Amps: 200
Poles: 3
Type: Fused, Disconnect
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Type: Fused, Disconnect
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 250
Volts AC: 240