Conduit Die, 3"

Item #: 56805

Cat #: 1432AV

UPC: 783310041832

to view pricing and more.
Documents & Guides
Conduit Knockout Die, Conduit Size: 3".

Overview

Conduit Knockout Die, Conduit Size: 3".

Made in the USA 3 Conduit Size Die Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310041832, 1432AV

Specifications

Diameter: 3 in
Type: Knockout Punch Die
Diameter: 3 in
Type: Knockout Punch Die