Hole Saw, 1-1/8" Hole Diameter, Bi Metal

Item #: 568084
Cat #: 1771959
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, 1-1/8 Inch Hole Diameter, Pipe Tap: 1 Inch, Pipe Entrance: 3/4 Inch, Material: Bi Metal

Overview

Hole Saw, 1-1/8 Inch Hole Diameter, Pipe Tap: 1 Inch, Pipe Entrance: 3/4 Inch, Material: Bi Metal
IMPROVED METAL CUTTING PERFORMANCE  Increased wall thickness improves durability and minimizes tooth loss  Optimized tooth design penetrates metal with ease  FAST, EFFICIENT CUTTING IN WOOD  Larger, sharper teeth remove more wood for fast cutting  EASY PLUG REMOVAL  SPEED SLOT  staircase design for fast, easy plug ejection  I
Also known as: 1771959

Specifications

Diameter: 1 1/8 in
Type: Hole Saw
Material: Steel
Diameter: 1 1/8 in
Material: Steel
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)