SQD HDL26080AA MOLDED CASE CIRCUIT

Item #: 568092

Cat #: HDL26080AA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HDL26080AA MOLDED CASE CIRCUIT BREAKER 600V 80A

Overview

SQD HDL26080AA MOLDED CASE CIRCUIT BREAKER 600V 80A
Also known as: HDL26080AA

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 80
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 14 kA
Volts DC: 250
Amps: 80
Interrupt Rating DC: 20 kA