Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration
Item #:
568121
Cat #:
CSB-4-4-S
UPC:
783786714933
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 4-14 Str, Slotted Screw, Length 2.12 Inches, Width 1.25 Inches, Height 1.25 Inches, Outlets 4, Clear Insulation
Overview
Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 4-14 Str, Slotted Screw, Length 2.12 Inches, Width 1.25 Inches, Height 1.25 Inches, Outlets 4, Clear Insulation
Also known as: 783786714933, CSB-4-4-S
Specifications
Color: | Clear |
Material: | Aluminum |
Wire/Cable Openings: | 4 |
Color: | Clear |
Wire/Cable Openings: | 4 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)