
Cable Nail Strap, Plastic Coated, Zinc, 1-1/4 x 2-3/4"
Item #: 568157
Cat #: PL40
UPC: 781002271123
Sign In or Register to view pricing and more.
Documents & Guides
Cable Nail Strap, Plastic Coated SER/SEU, Carbon Steel, Zinc, 1-1/4 x 2-3/4 Inch
Overview
Cable Nail Strap, Plastic Coated SER/SEU, Carbon Steel, Zinc, 1-1/4 x 2-3/4 Inch
Plastic Coated Nail straps are used to secure SER/SEU cable to the mounting surface.
Also known as: 781002271123, PL40
Specifications
| Width: | 1 1/4 in |
| Length: | 2 3/4 in |
| Material: | Carbon Steel |
| Finish: | Zinc Plated |
| Allowable Gauge Range: | 12 |
| Width: | 1 1/4 in |
| Material: | Carbon Steel |
| Allowable Gauge Range: | 12 |
| Length: | 2 3/4 in |
| Finish: | Zinc Plated |