REXEL logo

NULL *** Discontinued ***

Item #: 568195
Cat #: LJ60200-1C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
NULLfuse Blocks, Blocks, Brand Or Series: Class J, Number Of Poles: 1 Pole, Amp Rating: 200, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Phenolic, Dimensions: 6.13 Length X 3 Width X 2.67 Depth Inch, Features: One-piece Fuse Clip, Fuses: Class *** Discontinued ***

Overview

NULLfuse Blocks, Blocks, Brand Or Series: Class J, Number Of Poles: 1 Pole, Amp Rating: 200, Voltage Rating: 600 Vac, Terminal Type: Box Lug, Material: Phenolic, Dimensions: 6.13 Length X 3 Width X 2.67 Depth Inch, Features: One-piece Fuse Clip, Fuses: Class *** Discontinued ***
Also known as: LJ60200-1C

Specifications

Customer Reviews

No reviews for this product
(0)