Grounding Bushing, Size: 3-1/2", Wire Range: 6 - 4/0 AWG

Item #: 56827

Cat #: BG350-6-40

UPC: 786210162751

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 3-1/2 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 3-1/2 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210162751, BG350-6-40

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 1/2 in