Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 56843

Cat #: 1492-ACABLE025XA

UPC: 662074605385

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-HSC (24 Volt) Counter/Encoder, Input/Output, Module, 22AWG, 11 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Allen-Bradley® catalog 1492-ACABLE025XA is a prewired cable for 1756-HSC (24V) counter/encoder input/output from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074605385, 1492-ACABLE025XA

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 11 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 11 Pair
Type: Analog Cable
Length: 2.500 m