Replacement Front Plate for Concept HMI, fits 480x600mm, Lt Gray, Aluminum

Item #: 56846

Cat #: CPFP4860

UPC: 783510162382

Sign In or Register to view pricing and more.
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4860 item fits 480x600mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4860 item fits 480x600mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162382, CPFP4860

Features & Benefits

  • Includes mounting instruction and hardware

Specifications

Height: 18.900 in
Material: Aluminum
Depth: 0.130 in
Width: 24.060 in
Height: 18.900 in
Depth: 0.130 in
Material: Aluminum
Width: 24.060 in