Actuator, O-I, Gray/Black, 48 x 48mm, IP65, Type E

Item #: 56854

Cat #: 194L-HE4E-175

UPC: 662072555118

to view pricing and more.
Documents & Guides
Actuator, O-I, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type E

Overview

Actuator, O-I, Gray/Black, 48 mm x 48 mm, IP65, for 194E-25 - 63A, Type E
Also known as: 662072555118, 194L-HE4E-175

Specifications

Color: Gray/Black
Size: 48 x 48 mm
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Color: Gray/Black
Type: 2 Position, Actuator Handle
Size: 48 x 48 mm
IP/NEMA Rating: IP65