Grounding Busbar, w/Insulators and Brackets, DD, 12" x 4" x 0.25", Tinned

Item #: 568545

Cat #: EGBA14412DDT

UPC: 782856614654

to view pricing and more.
Documents & Guides
CAD EGBA14412DDT BAR GRD BUS

Overview

CAD EGBA14412DDT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856614654, EGBA14412DDT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated