HDSS FUS 3P4W 240V 30A N3R

Item #: 56858

Cat #: HF321NR

UPC: 783643150683

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (30A).
Also known as: 783643150683, HF321NR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R