Wer Wh2210 Spacemaster Heavy Duty F

Item #: 568604

Cat #: WH2210

UPC: 051751023022

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Access Ladder; Series Wh, Folding, Heavy Duty; Extension Height: 8.900 -10.300 Ft; Rung Size: 3/4 X 5-1/2 In Actual Lumber, 1 X 6 In Rough Lumber; Material: Wood; Tread: Grooved; Load Capacity: 350 Lb; Rough Opening Width X Length:22-1/2 X 54 In; Rail: 3/4 In X 4-1/2 In Actual Lumber Size, 1 X 5 In Rough Lumber Size; Approx. Ladder Width: 14-1/2 In; Approx. Cu. Ft. Per Unit: 12.300

Overview

Werner; Access Ladder; Series Wh, Folding, Heavy Duty; Extension Height: 8.900 -10.300 Ft; Rung Size: 3/4 X 5-1/2 In Actual Lumber, 1 X 6 In Rough Lumber; Material: Wood; Tread: Grooved; Load Capacity: 350 Lb; Rough Opening Width X Length:22-1/2 X 54 In; Rail: 3/4 In X 4-1/2 In Actual Lumber Size, 1 X 5 In Rough Lumber Size; Approx. Ladder Width: 14-1/2 In; Approx. Cu. Ft. Per Unit: 12.300
Also known as: 051751023022, WH2210

Specifications

Standards: California Proposition 65
Standards: California Proposition 65