Cordset, DC Micro M12, 8 Pin, Straight, Female, 10m, Black

Item #: 56862

Cat #: 889D-F8AB-10

UPC: 611320705331

Sign In or Register to view pricing and more.
Cordset, DC Micro M12, 8 Pin, Straight, Female, 10 meter, Black

Overview

Cordset, DC Micro M12, 8 Pin, Straight, Female, 10 meter, Black

Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.

Also known as: 611320705331, 889D-F8AB-10

Specifications

Gender: Female
Volts AC: 30
Type: 8-Pin, Cordset
Color: Black
Length: 10 m
Amps: 1.500
Gender: Female
Type: 8-Pin, Cordset
Length: 10 m
Volts AC: 30
Color: Black
Amps: 1.500