Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 2.5m, (8.2')

Item #: 56863

Cat #: 1492-ACABLE025XB

UPC: 662074605422

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 2.5m, (8.2')

Overview

Cable, Pre-wired, 22AWG, 11 Twisted Pair, Shielded, 2.5m, (8.2')
Also known as: 662074605422, 1492-ACABLE025XB

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 11 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 11 Pair
Type: Analog Cable
Length: 2.500 m