Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 48", Gray, Knockouts

Item #: 568812

Cat #: RSCG060648

UPC: 786725408658

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, KNOCKOUTS

Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.

Also known as: 786725408658, RSCG060648

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge
  • Knockouts are provided on bottom of enclosure

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
Standards: California Proposition 65