FiberRunner Threaded Rod Trapeze Bracket

Item #: 568869

Cat #: FRTBWG12BL

UPC: 074983332168

to view pricing and more.
The fiber mounting FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 12" (305mm) width is used to support a FiberRunner® 4x4 and 6x4 Channel above or below the Wyr-Grid® 12" Pathway using the same 1/2" or 12mm threaded rod used to support

Overview

The fiber mounting FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 12" (305mm) width is used to support a FiberRunner® 4x4 and 6x4 Channel above or below the Wyr-Grid® 12" Pathway using the same 1/2" or 12mm threaded rod used to support
Also known as: 074983332168, FRTBWG12BL

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Trapeze Support Bracket,
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Trapeze Support Bracket,