WALLPK 52W FULL C/O COOL PCS2

Item #: 568930

Cat #: WPLEDFC52/PCS2

UPC: 019813762609

to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7325 Lumens Wpled 52W Full Cutoff 277V Swivel Photocell Bronze

Overview

Wall Packs 7325 Lumens Wpled 52W Full Cutoff 277V Swivel Photocell Bronze
Also known as: 019813762609, WPLEDFC52/PCS2

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 52
Color Rendering Index (CRI): 73
Color Temperature: 5000 (Bright White)
Color: Bronze