REXEL logo

Ceiling Fixture, 3 Light, Bronze

Item #: 568999
Cat #: 75943BLE-782
UPC:
Sign In or Register to view pricing and more.
Ceiling Light, Windgate, Size: 15x7", 13W, 120V, 3 Lamps, GU24, Fluorescent, Material: Bronze Steel Pan & Glass Shade.

Overview

Ceiling Light, Windgate, Size: 15x7", 13W, 120V, 3 Lamps, GU24, Fluorescent, Material: Bronze Steel Pan & Glass Shade.
Also known as: 75943BLE-782

Specifications

Wattage: 13
Color: Bronze
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture
Color: Bronze

Customer Reviews

No reviews for this product
(0)