Cable Tie, Heavy-Duty Stainless Steel, , 7.9" Long

Item #: 569057

Cat #: LS-4.6-200B

UPC: 786210242279

to view pricing and more.
Documents & Guides
Cable Tie, Heavy-Duty Stainless Steel, , 7.9" Long, .180" Wide, 2" Max Bundle Diameter

Overview

Cable Tie, Heavy-Duty Stainless Steel, , 7.9" Long, .180" Wide, 2" Max Bundle Diameter
Also known as: 786210242279, LS-4.6-200B

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Diameter: 2 in
Length: 7.900 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 7.900 in
Width: 0.180 in
Diameter: 2 in