Breaker, Molded Case, 1200A, 3P, 600V, 250 VDC, 65 kAIC, Type NG

Item #: 569114

Cat #: NGH312033E

UPC: 786685379241

to view pricing and more.
1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, 310+ Electronic LS Trip, Imperial Tapped Line & Load

Overview

1200 Amp, 3-Pole, NG-Frame, Molded Case, Circuit Breaker, Type G, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, 310+ Electronic LS Trip, Imperial Tapped Line & Load
Also known as: 786685379241, NGH312033E

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 1200
Interrupt Rating DC: 65 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA