This product has been discontinued.

to view pricing and more.
Documents & Guides
Vinyl adhesive sign, 2.25" H x 4.5" W, warning header, 'Lock out switches before working on equipment' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.
Overview
Vinyl adhesive sign, 2.25" H x 4.5" W, warning header, 'Lock out switches before working on equipment' (legend), vinyl adhesive, black/yellow, 2 sign/card, 5 cards/package.
Also known as: 074983439058, PVS0204W172Y
Specifications
| Width: | 2 1/4 in |
| Type: | Label, Sign |
| Color: | Black |
| Length: | 4 1/2 in |
| Width: | 2 1/4 in |
| Color: | Black |
| Type: | Label, Sign |
| Length: | 4 1/2 in |