Marker Card, Blank, for 1492-FB, Phoenix, 5mm x 5mm

Item #: 56919

Cat #: 1492-MC5X5

UPC: 662074645053

to view pricing and more.
Documents & Guides
Marker card, Blank, for 1492-FB Fuse Holder, and Phoenix, 5 mm x 5 mm, 100 per Card, 5 in a Package *** Rockwell Automation Preferred Product ***

Overview

Marker card, Blank, for 1492-FB Fuse Holder, and Phoenix, 5 mm x 5 mm, 100 per Card, 5 in a Package *** Rockwell Automation Preferred Product ***
Also known as: 662074645053, 1492-MC5X5

Specifications

Mounting: Snap In
Family / Style: 1492
Type: Marker Cards
Special Program: Rockwell Automation Preferred Product
Mounting: Snap In
Type: Marker Cards
Family / Style: 1492
Special Program: Rockwell Automation Preferred Product