AC Drive, PowerFlex 755, 8.7A, (Fr1, 4kW ND, 2.2kW HD/Fr2, 4kw ND/HD) 400VAC, 3PH

Item #: 569238

Cat #: 20G11NC8P7JA0NNNNN

UPC: 884951214927

to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 8.7 Amps, (Frame 1, 4 kW Normal Duty, 2.2 kW Heavy Duty / Frame 2 4 kW Normal Duty, 4 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 8.7 Amps, (Frame 1, 4 kW Normal Duty, 2.2 kW Heavy Duty / Frame 2 4 kW Normal Duty, 4 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951214927, 20G11NC8P7JA0NNNNN

Specifications

Wattage: 4 kW, 2.200 kW
Volts AC: 400
Size: Frame 2
Amps: 8.700
Type: General Purpose Drives
Wattage: 4 kW, 2.200 kW
Size: Frame 2
Type: General Purpose Drives
Volts AC: 400
Amps: 8.700